Shop XPOSE SAFETY
See all product information
Create Account
18in Chemical Resistant Gloves, 3 Pairs, PVC Coated, Lined, Acid/Oil/Alkali Protection, 3PK
- Mfr # YP1800-3-X
- Zoro # G222915257
product price:
$
17.15
/pk of 3, $5.72/ea
Key Features
Color
Black
Glove Materials
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YP1800-3-X
- Zoro #
- G222915257
- UPC #
- 812412031349
- Country of Origin
- China
Details
- Item
- Safety Gloves
- Color
- Black
- Glove Materials
- PVC
Description
You only get two hands, so keep them protected and safe with these heavy-duty chemical resistant PVC coated gloves from Xpose Safety ! At Xpose Safety we want you to feel fully protected and comfortable while you're working or working on projects. Shield your hands and skin from dangerous chemicals like acid, oils, paint and so much more! Typical gloves only protect your hands and wrists but with 18 inches of forearm protection you can reach deep into pools of liquid like drains and buckets without exposing your arms. GREAT FOR HOME IMPROVEMENTS! Don't start that home improvement project without these gloves! They're just what you need to start finishing that old dresser. These are great for paint project as they keep your hands dry and shielded from chemicals. Get a good grip on wood materials and tools. These gloves are protective and functional making working with tools and chemicals easier and safe. PERFECT FOR WORK These gloves are ideal for lab work and auto body shops. Easily grip tools as the no slip material provides you with a reliable hold. You'll be able to handle dangerous lab chemicals or oils with caution and care. COMFORTABLE AND FLEXIBLE Don't fuss to get gloves on and off. A cotton lining makes these chemical resistant gloves super easy to slip on and off so that you can get your work done in a timely matter. A flexible material makes them comfortable to wear for long periods of time. MULTI-USE These gloves come in handy for a multitude of projects and daily chores. Whether you're doing yard work, cleaning up around the house or working on the car you'll always find a time where these gloves make your everyday duties a lot easier. Protect your hands from dirt and harsh chemicals that can damage your skin and hands. FEATURES: • Polyvinyl Chloride (PVC) Coated • Cotton Lining • 18 inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.