Shop XPOSE SAFETY
See all product information
Create Account
18in x 18in Orange Warning Flag with 24 inch Wood Staff -, 24PK
- Mfr # WF24-18-24-X
- Zoro # G022915297
product price:Â
$
110.99
/pk of 24, $4.62/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WF24-18-24-X
- Zoro #
- G022915297
- UPC #
- 840515803242
- Country of Origin
- China
- Item
- Warning Flag
- Color
- Orange
- Material
- Nylon
Description
Empower employee and public awareness to avoid hazards and prevent accidents with Xpose Safety Orange Safety Flags. As a business owner, you understand the importance of using regulation flags to avoid motor vehicle fines and unnecessary expenses. As a professional operator, you know that the correct placement and mounting of flags is up to you. Our high-quality, wooden dowel flags make it easy to stay safe and operate at a professional level, every day.PRODUCT FEATURES:18in x 18in Square Flag24in Wooden DowelHigh-Visibility OrangeVinyl Coated Nylon MeshSize Meets Federal Traffic RegulationsMEET FEDERAL TRAFFIC REGULATIONSThe Federal Motor Carrier Safety Regulations (FMCSRs) require any commercial motor vehicle (CMV) transporting a load that extends more than 4 feet beyond the rear of the vehicle to be marked with a single red or orange fluorescent warning flag at the extreme rear if the projecting load is 2 feet wide or less, and two warning flags if the projecting load is wider than 2 feet.HIGH-VISIBILITY ALL-WEATHER PERFORMANCEVinyl coated nylon mesh jersey-knit material is waterproof, tear-resistant, and wind-resistant, allowing air to pass through and minimizing the chances of fraying, wearing, and deterioration. Heavy duty staples secure the flags to 28in wooden dowels for quick mounting and attaching. High-visibility fluorescent orange is easy for drivers and pedestrians to spot from far away.WIDE LOADS & OVERSIZED WORK VEHICLESState and federal law requires businesses to place a safety flag on all oversized commercial vehicles, in clear view.VERSATILE SAFETY APPLICATIONSOrange safety flags increase situational awareness and improve safety statistics, federal and state law requires their use for a wide variety of scenarios. Use them for traffic & road safety, parking safety, parades, parties, festivals, concerts, events, golf courses, beaches & water safety, and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.