Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Ply Polypropylene Tying Twine 4200 ft., 2PK

  • Mfr # 2PT-4200-2-X-S

  • Zoro # G122914831


product price: $79.49
/pk 2, $39.75/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PT-4200-2-X-S
Zoro #
G122914831
UPC #
810054455721
Country of Origin
China

Description

Handle versatile tasks with this multipurpose Polypropylene Tying Twine from Xpose Safety. Our poly twine dispenses directly from the box and is suitable for a wide range of indoor and outdoor applications. PRODUCT FEATURES: White Polypropylene Twine High Tensile Strength Easy to Knot 100% Waterproof AVAILABLE SIZES 1 PLY, 8500 Feet 2 PLY, 3150 Feet 3 PLY, 2100 Feet TENSILE STRENGTH 1 PLY = 145 lb tensile strength 2 PLY = 315 lb tensile strength 3 PLY = 480 lb tensile strength White poly string is a great replacement for natural sisal twine. It is easy to use, leaves no fibers and is cost-efficient. Use on large projects with polypropylene twine; a more economical option than polyester or nylon. Dispenses directly from the box and unwinds smoothly off the spool, making it easy to quickly pull and cut to desired lengths. MARINE & NAUTICAL USE 100% waterproof, weatherproof, resistant to moisture, and floats on the surface, making polypropylene the ideal twine to use on or near open water. GARDEN & YARD USE inert when exposed to chemicals and gentle on plants - making it the best option for tying heavy tomato plants and other top-heavy garden veggies. Line up rows prior to planting or bundle sticks and brush during lawn care. VERSATILE TYING & BUNDLING Poly twine is free from the side effects of salts, oils, liquid fuels, organic solvents, acids and bases. The preferred choice for packing and transporting dirty goods. Other uses: bundling cardboard & newspaper, tying up trash & random debris from contract jobs, DIY projects & renovations, tying Christmas trees to vehicle rooftops, packaging & shipping facilities, and tying vinyl siding & lumber in the backs of trucks. Overcome workplace hazards and job site challenges with the reliable safety and security of Xpose Safety products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.