20ft x 100ft Black Poly Sheeting, 6 Mil, 2PK
- Mfr # B-620-2-X
- Zoro # G722914996
product price:Â
$
325.99
/pk of 2, $163.00/ea
Free Shipping & Returns
Key Features
Plastic Material
Polyethylene
Plastic Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-620-2-X
- Zoro #
- G722914996
- UPC #
- 810154642526
- Country of Origin
- China
Details
- Item
- PolySheet
- Plastic Material
- Polyethylene
- Plastic Color
- Black
Description
This Plastic Poly Sheeting from Xpose Safety is made from a durable water resistant material that meets building code specs and efficiently acts as a protective barrier for a multitude of construction, agriculture and demolition projects. A heavy-duty material protects and shields nearly anything from moisture, dust, dirt, rain, snow, wind, chemicals and much more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.