Shop XPOSE SAFETY
See all product information
Create Account
20x100 String Reinforced Poly, 6 Mil, NON Fire Retardant, Clear
- Mfr # SRP-6NFR-20100-X
- Zoro # G022915068
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Plastic Material
Polyethylene
Plastic Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRP-6NFR-20100-X
- Zoro #
- G022915068
- UPC #
- 810193619527
- Country of Origin
- China
- Item
- String
- Plastic Material
- Polyethylene
- Plastic Color
- Clear
Description
The Xpose Safety 6 Mil White String Reinforced Poly Sheeting delivers dependable protection for demanding jobs. Manufactured from scrim-reinforced polyethylene, this material offers outstanding tear resistance and flexibility, making it a reliable choice for construction sites, industrial environments, and large-scale projects. Designed to withstand outdoor conditions, the sheeting is UV resistant and performs well when exposed to direct sunlight. It is suitable for a wide range of applications, including crawl spaces, exterior coverings, and any area that requires durable, long-lasting protection. This poly sheeting maintains its strength even in freezing temperatures, ensuring consistent performance during winter construction and temporary enclosures. Its versatility makes it a go-to solution for countless needs, from building wrap and to painting jobs and emergency barriers. Available in both CLEAR (Non-FR) and WHITE (FR) versions, each roll measures 20ft x 100ft, providing extensive coverage for industrial, commercial, and residential applications. Choose the option that best fits your project requirements.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.