28 Inch Orange Traffic Cones with 6in and 4in Collars, DOT Approved, 48PK

  • Mfr # AOTC28-64-48-X

  • Zoro # G316291793


product price:  $946.99
/pk 48, $19.73/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Orange
Material
PVC
Height
28 in
Width
14.33 in
Number of Reflective Stripes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOTC28-64-48-X
Zoro #
G316291793
UPC #
810154649150
Country of Origin
China

Dimensions

Height
28 in
Width
14.33 in

Details

Item
Traffic Cone
Color
Orange
Material
PVC
Number of Reflective Stripes
2
Retroreflective Collar
Yes

Description

Safety and protection is at the forefront with the Orange Traffic Cones from Xpose Safety. These versatile cones are made from a premium grade PVC that makes them super durable. Each cone effortlessly withstands wind, rain and rocky terrain. You can rely on them not to fall down and a flexible material won?t break or crack even after being run over by car tires. Fluorescent orange color means you can?t miss them. Warn people, children and drivers of danger or keep everyone in line. Our safety cones are helpful for a number of reasons and they definitely come in handy!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.