36 in Orange Traffic Cone, PVC, 10 lb Base with 6 in & 4 in Collar, DOT Approved, 12 PK

  • Mfr # OTC36-64-12-X

  • Zoro # G707986895


product price:  $358.99
/pk 12, $29.92/ea
Free Shipping & Returns

Key Features

Material
PVC
Height
36 in
Weight
10 lbs
Length
15 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OTC36-64-12-X
Zoro #
G707986895
UPC #
812412033633
Country of Origin
China

Dimensions

Height
36 in
Length
15 in
Width
15 in

Details

Item
Traffic Safety Cone
Color
Orange
Material
PVC
Weight
10 lbs
Number of Reflective Stripes
2
Retroreflective Collar
Yes

Description

Safety and protection is at the forefront with the Orange Traffic Cones from Xpose Safety. These versatile cones are made from a premium grade PVC that makes them super durable. Each cone effortlessly withstands wind, rain and rocky terrain. You can rely on them not to fall down and a flexible material won't break or crack even after being run over by car tires. Fluorescent orange color means you can't miss them. Warn people, children and drivers of danger or keep everyone in line. Our safety cones are helpful for a number of reasons and they definitely come in handy!PRODUCT FEATURES:Heavy Duty Bright Orange Color Makes Them Highly Visible Black Base This PVC Cone is Maintenance Free Won't Fade or Crack Premium Grade PVC Construction Provides Flexible Durability Meets MUTCD SpecificationsSTAY IN THE ZONE WITH OUR SAFETY CONES!These versatile cones are great for a number of reasons and can be helpful in many circumstances. Use them to for games at outdoor events. They're great for family parties. Use them to create roadways for student drivers. Our cones are also great in your home. They're great for dog training and can be useful for agility training. They're perfect for construction sites and parking lots too! They're also useful for schools and education. Use them for games on the playground or to create designated zones for parent pick up and drop off. Cones are essential for performance or athletic training. Use them for training in the gym or marathon races. Create your very own obstacle courses or soccer goals. You can also store them in your car in case of emergencies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products