36 in Slim Line Orange Traffic Cone, Heavy Duty 12 lb Base, 6 in & 4 in Collar, DOT Approved, 4 PK

  • Mfr # OTC36SL-64-12L-4-X-S

  • Zoro # G515212629


product price:  $103.99
/pk 4, $26.00/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
PVC
Height
36 in
Weight
12 lbs
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OTC36SL-64-12L-4-X-S
Zoro #
G515212629
UPC #
810054458289
Country of Origin
China

Dimensions

Height
36 in
Length
15 in
Width
15 in

Details

Item
Slim Line Traffic Cone
Color
Orange
Material
PVC
Weight
12 lbs
Retroreflective Collar
Yes
Number of Reflective Stripes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products