
36 Inch Orange Traffic Cones with 6in and 4in Collars, DOT Approved, 12PK
Mfr # AOTC36-64-12-X
Zoro # G516291869
product price:Â $333.99
/pk 12, $27.83/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
PVC
Height
36 in
Width
14.33 in
Retroreflective Collar
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AOTC36-64-12-X
Zoro #
G516291869
UPC #
810154649341
Country of Origin
China
Dimensions
Height
36 in
Width
14.33 in
Details
Item
Traffic Cone
Color
Orange
Material
PVC
Retroreflective Collar
Yes
Number of Reflective Stripes
2
Description
Safety and protection is at the forefront with the Orange Traffic Cones from Xpose Safety. These versatile cones are made from a premium grade PVC that makes them super durable. Each cone effortlessly withstands wind, rain and rocky terrain. You can rely on them not to fall down and a flexible material won?t break or crack even after being run over by car tires. Fluorescent orange color means you can?t miss them. Warn people, children and drivers of danger or keep everyone in line. Our safety cones are helpful for a number of reasons and they definitely come in handy!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.