Zoro Homepage

42in Ring Loop Orange Traffic Delineator Post with 13 LB PVC Base, Half Pallet, 48PK

  • Mfr # DLRB-ORG-42-HP48-X

  • Zoro # G016291772


product price: $1,329.99
/pk 48, $27.71/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Material
PVC
Color
Orange
Overall Length
10 in
Overall Height
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLRB-ORG-42-HP48-X
Zoro #
G016291772
UPC #
810193615147
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Height
44 in

Details

Item
Traffic Delineator Post
Material
PVC
Color
Orange

Description

Make safety and visibility the #1 priority with Xpose Safety delineator posts. Delineator posts alert pedestrians and motorists of potential hazards and risks on the road. Theyre also used for directing traffic and crowd control at large events

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.