
42in T-Top Orange Traffic Delineator Post with 13 LB PVC Base, 12PK
Mfr # DLTB-ORG-42-12-X
Zoro # G116291771
product price: $434.99
/pk 12, $36.25/eaKey Features
Overall Length
10 in
Overall Height
44 in
Color
Orange
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLTB-ORG-42-12-X
Zoro #
G116291771
UPC #
810193615178
Country of Origin
China
Dimensions
Overall Length
10 in
Overall Height
44 in
Details
Color
Orange
Item
Traffic Delineator Post
Material
PVC
Description
Make safety and visibility the #1 priority with Xpose Safety delineator posts. Delineator posts alert pedestrians and motorists of potential hazards and risks on the road. Theyre also used for directing traffic and crowd control at large events
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.