5/16in Hook and Eye Turnbuckle, Heavy Duty Galvanized Steel Turn Buckles, 4PK

  • Mfr # GTB516-HE-4-X-S

  • Zoro # G916168860


product price:  $20.85
/pk 4, $5.21/ea

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GTB516-HE-4-X-S
Zoro #
G916168860
UPC #
810154640133
Country of Origin
China

Details

Item
Turnbuckle
Material
Steel

Description

Xpose Safety high-performance Hook and Eye Turnbuckles are tailored for the demanding requirements of commercial and industrial sectors. These steel-made turnbuckles offer industry-leading strength and dependability for high-stress applications.PRODUCT FEATURES:Hook and Eye DesignIndustrial GradeGalvanized SteelHigh-Strength, Durable BuildEasy InstallationVersatile for Multiple UsesAvailable in 3/8" and 5/16"ADAPTABLE ACROSS DIVERSE INDUSTRIESIdeal for various industries - from construction for secure tensioning, marine for mooring and docking, to manufacturing for alignment and balancing. The design allows for seamless integration in demanding environments.ENGINEERED FOR IMPROVED SAFETY AND FUNCTIONALITYThese turnbuckles undergo strict testing to exceed industry safety standards. Their heavy duty load-bearing capacity reduces risks and makes operations more efficient, while their sturdy construction means fewer replacements and lower maintenance.USER-FRIENDLY INSTALLATION AND APPLICATIONFeaturing high-precision threading for a tight fit, these turnbuckles are compatible with various connector sizes, making them easily adaptable to existing system. This design eases the workload for crews and management, helping projects and job sites run more smoothly.WIDE RANGE OF DIY AND INDUSTRIAL APPLICATIONSEssential for construction tensioning, marine mooring, industrial alignment, transportation load balancing, rigging systems, structural support, machinery alignment, securing heavy loads, theater and stage rigging, fencing and barriers, landscaping and gardening to support trees or large plants, and many other uses.


  • HEAVY DUTY FOR RELIABLE STRENGTH - Made from galvanized steel for reliable
  • MULTIPURPOSE HOOK AND EYE DESIGN - Whether in construction, marine, industrial, or DIY settings, this turn buckle/ tension hook is versatile enough to use for numerous applications, and is adaptable to a wide range of tensioning tasks.
  • SUPERIOR TENSION AND LOAD MANAGEMENT - Designed for safety and efficiency with industrial grade load-bearing capacity. Compliant with US industry standards, you can use these turn buckles for tightening up metal cable, wire rope, clothesline, ziplines, and more.
  • SIMPLE TO INSTALL, EASY TO USE - Precision threading makes installation easy, ideal for scenarios requiring a cable tightener or wire tensioner. The universal design fits with multiple connector types, making it adaptable to almost any situation.
  • LONG-LASTING ALL-WEATHER PERFORMANCE - Invest in a year-round, all-season solution for your tension and balancing needs. Useful in construction support, marine rigging, securing cargo, tying down loads, theater and stage rigging, landscaping, gardening, fencing, barriers, and beyond.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.