Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16in x 1200ft Twisted Polypropylene Rope, Yellow

  • Mfr # YPR516-1200-X

  • Zoro # G816168946


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Rope Material
Polypropylene
Length
1200 ft
Rope Dia.
5/16 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YPR516-1200-X
Zoro #
G816168946
UPC #
810154646883
Country of Origin
China

Dimensions

Length
1200 ft
Rope Dia.
5/16 in

Details

Rope Material
Polypropylene
Item
Rope
Color
Yellow

Description

Handle the challenges of water and wet weather environments with the superior water-resistant qualities of Yellow Twisted Polypropylene Rope from Xpose Safety. Polypropylene floats in water and offers a wide range of applications from water-skiing to fishing to nautical rigging and more.PRODUCT FEATURES:Yellow Twisted PolypropyleneDurable Synthetic FibersHigh Tensile StrengthGood for SplicingFloats in WaterResists Rot, Oil and MildewAvailable Thickness: 1/4", 3/16", 5/16", 5/8", 7/8"Available Length: 600 and 1,200BREAK STRENGTH / MINIMUM TENSILE STRENGTH:- 1/4" Diameter: 1,250LB- 3/16" Diameter: 650LB- 5/16" Diameter: 1,710LB- 5/8" Diameter: 5,580LB- 7/8" Diameter: 10,350LBPOLYPROPYLENE VS. POLYESTER/NYLONPolypropylene is a synthetic material that makes this rope naturally resistant to damage from moisture, sunlight/UV degradation, chemical solvents and acids as well as giving it buoyancy in water.Enjoy all the benefits of high tensile strength, light weight and minimal stretch quality - at a fraction of the cost of other synthetic ropes made from polyester and nylon.TOUGHER AND MORE RESILIENTPolypropylene also has a higher melting point than many common polymers, increasing its resistance to heat and friction. It does not fray or splinter, making it easier to use and prolonging the life of the rope even when frequently knotted and untied.Overcome workplace hazards and job site challenges with the reliable safety & security of Xpose Safety products!


  • 5/16" TWISTED POLYPROPYLENE ROPE - 1,710 LB BREAK STRENGTH: Choose the ultimate in strength and versatility with the Xpose Safety poly pro rope. This yellow multi-purpose rope is available in a 1/4", 3/16", 5/16", 5/8", and 7/8" thickness and variable length options to meet all home, commercial and industrial project needs.
  • STRONG SYNTHETIC FIBER WEAVE – Rope fibers are engineered from durable composite polypropylene for maximum environmental resistance. The fibers are twisted in a tightly coiled 3 strand pattern that improves balance, reduces stretch and increases overall tensile strength.
  • RESISTANT TO OIL, ROT & MORE - Yellow 3 strand polypropylene cord is high strength, lightweight, floats in water and can be stored wet without damage to the fibers. Engineered with superior resistance to rot, mildew, mold, marine growth, acids, oil, grease and most chemicals.
  • REDUCED SLIP & LOW STRETCH - Yellow twisted poly rope offers improved drag and reduced slippage compared to other polypropylene fiber ropes. It's extra flexible with low stretch capacity and superior knot retention. UV resistant dye ensures rope remains vivid and visible without fading.
  • IDEAL FOR WET ENVIRONMENTS - Polypropylene has a specific gravity of 0.91 meaning it floats in water and provides the perfect rope solution for swimming pools, lakes, oceans, rivers, boats, docks and other wet environments and maritime applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.