6 in Anchor Set, Anchor Lag Shield and Washer for Speed Bump/Wheel Stop on Concrete, 4 Pack
- Mfr # CAS6-4-X
- Zoro # G422915125
product price:Â
$
11.29
/ea
Key Features
Compatible Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAS6-4-X
- Zoro #
- G422915125
- UPC #
- 810154640201
- Country of Origin
- China
- Item
- Speed Bump Anchor
- Compatible Material
- Iron
Description
Secure your outdoor installations in parking lots and elsewhere with Xpose Safety's Concrete Anchor Lag Bolt Kits. Designed for concrete applications, these anchor kits are the professional's choice for installing speed bumps, wheel stops, parking lot stoppers and more, providing a durable and reliable fix. Choose from 4-inch or 6-inch lag bolts.PACK INCLUDES:4 x Lag Bolt Anchor4 x Lag Shield4 x WasherPRODUCT FEATURES:Easy InstallationWeather ResistantHigh DurabilityVersatile UseSecure FixingGalvanized SteelAvailable in 4-Inch and 6-Inch Bolt SizesVEHICLE AND PARKING SAFETYUse for outdoor concrete installations in parking lots, driveways, garages, loading docks, and beyond. Xpose Safety Anchor Sets enable speed bumps, wheel stops, parking lot stoppers, and other safety devices to remain firmly in place, reducing the risk of accidents and promoting a safer environment for both pedestrians and vehicles.BUILT TO LAST OUTDOORSManufactured from galvanized steel, the lag bolts are easy to install and designed to withstand the test of time. After installation, your safety equipment and parking installations will remain secure, even in the face of extreme weather conditions or heavy traffic.VERSATILITY FOR CONCRETE INSTALLATIONSWhether you’re securing parking curb stops, cable protectors, or handicap threshold ramps, Xpose Safety's Anchor Sets offer the versatility and strength needed for a wide range of outdoor applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.