6 Pack 42in T-Top Orange Traffic Delineator Post, 6PK
- Mfr # DLT-ORG-42-6-X-S
- Zoro # G922914802
product price:
$
105.99
/pk of 6, $17.67/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLT-ORG-42-6-X-S
- Zoro #
- G922914802
- UPC #
- 840515800517
- Country of Origin
- China
- Item
- Safety Cone
- Color
- Orange
- Material
- PVC
Description
Ensure visibility and safety in high-traffic areas with Xpose Safety’s 43in Orange Delineator Posts, available in a convenient 3-pack. These lightweight, polyethylene safety posts are designed for versatile use across construction zones, parking lots, stadiums, and event spaces. Standing 43 inches tall, each post features a high-intensity 10in reflective band that enhances visibility during the day and night, making them ideal for traffic control, crowd management, and hazard marking. The T-top design allows easy attachment of rope, chain, or netting, enabling quick setup of visual barriers for restricted zones or guiding pedestrian and vehicle flow. Whether you're managing a utility work zone, marking road hazards, or organizing a large public event, these orange traffic delineators offer a reliable solution without the bulk of a rubber base. Built from UV-resistant, high-quality polyethylene, these delineator posts maintain their bright orange color and structural integrity even under harsh weather conditions. They meet MUTCD compliance standards, ensuring professional-grade performance for municipal, industrial, and commercial applications. Perfect for contractors, safety coordinators, and event planners, these reflective traffic posts serve as essential tools for temporary traffic guidance, construction safety markers, and crowd control solutions. Use them to block off manholes, sidewalk grates, or isolate traffic lanes during roadwork. Their lightweight design makes them easy to transport and deploy, while their durable build ensures long-term use. Whether you're looking for delineator post bundles, visual barrier posts, or reflective band safety gear, Xpose Safety delivers dependable quality and performance. Optimize your safety setup with this 3, 6, 12, 24, 48, 60, and 120-pack of 43in delineator posts-engineered for visibility, built for durability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.