7x7 Vinyl Coated Galvanized Steel Aircraft Cable Wire 250' Reel, 3/32 to 3/16

  • Mfr # GCV332-316-250-X

  • Zoro # G115212555


product price:  $95.75
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GCV332-316-250-X
Zoro #
G115212555
UPC #
812412030281
Country of Origin
China

Details

Item
Cable Wire

Description

  • • GALVANIZED STEEL AIRCRAFT CABLE - Thin, flexible and extremely strong, aircraft wire is one of the most useful types of steel cables available. This resilient cable design originated with aircraft and now serves a wide range of personal, commercial, industrial and military purposes.
  • • FLEXIBLE 7x7 BRAIDED WIRE - Aircraft cable offers an incredible blend of strength and flexibility with its 7x7 rope construction, made up of 7 strands with 7 wires in each strand. Standard 7x7 cable is strong, flexible and easy to work with. Vinyl coated for comfortable handling.
  • • FOR TENSION, PULLEYS & WINCHES - Flexible 7x7 wire rope is easy to loop around and provide tension for pulley systems and winches. Use aircraft cable with crimping sleeves, angled washers, eye bolts and other hardware for tensioning, traction, strapping and securing.
  • • VERSATILE HEAVY-DUTY APPLICATIONS - Ideal for medium and heavy-duty industrial & marine applications, sailboat rigging, boat & deck railings, balustrade handrail systems, landscape & architectural uses, securing cargo, stage rigging, garage doors and gym equipment.
  • • VINYL COATED CONSTRUCTION - Trust the reliable performance of Xpose Safety galvanized aircraft cable, vinyl coated for easier handling and lifespan. High quality galvanization process ensures better corrosion resistance at a premium value. Break strength = 480/920/1700 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.