8'6in x 100ft Scaffold Sheeting, Fire Retardant, White w/Blue Reinforced Eyelet Bands
- Mfr # SSFR-86100-X
- Zoro # G822915091
product price:
$
319.99
/ea
Free Shipping & Returns
Key Features
Plastic Material
Polyethylene
Plastic Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSFR-86100-X
- Zoro #
- G822915091
- UPC #
- 810193619534
- Country of Origin
- China
Details
- Item
- Scaffold Sheet
- Plastic Material
- Polyethylene
- Plastic Color
- White
Description
Xpose Safety Fire-Retardant Scaffold Sheeting 8'6in x 100ft - 12 Mil White Polyethylene Protect your job site with Xpose Safety’s heavy-duty fire-retardant scaffold sheeting, designed for maximum durability and safety in demanding environments. Made from 12 mil thick white polyethylene with internal scrim reinforcement, this sheeting offers superior tear and puncture resistance for long-term use. Its milky white finish and reinforced blue bands provide high visibility and added strength, making it ideal for construction, industrial, and commercial applications. Built to meet strict fire safety standards, this sheeting includes flame-resistant properties integrated into its reinforced design-giving you peace of mind on high-risk job sites. Pre-punched 15 mm holes are spaced every 4in along 7.5 cm and 15 cm wide blue bands, allowing for quick and secure installation using push, pull, or hook methods. Engineered to withstand tough outdoor conditions, the sheeting resists UV damage and moisture exposure, making it a reliable barrier against sun, wind, and rain. Whether you're enclosing scaffolding, creating a weather shield, or securing a work zone, this wrap delivers dependable performance. Available in two large-format sizes-8'6inx100ft and 13ft x100ft-to suit a variety of project needs. Choose Xpose Safety for rugged, fire-retardant protection that works as hard as you do.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.