Zoro Homepage

Apron, Polyethene, 4 Mil, 48 IN, White, 25 PK

  • Mfr # APH-25-10-X-S

  • Zoro # G115212579


product price: $89.19
/pk 25, $3.57/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethene
Length
48 IN
Thickness
4 Mil
Width
24 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APH-25-10-X-S
Zoro #
G115212579
UPC #
810054458920
Country of Origin
China

Dimensions

Length
48 IN
Thickness
4 Mil
Width
24 IN

Details

Item
Apron
Color
White
Material
Polyethene

Description

Rely on the perfect blend of convenience and functionality with Xpose Safety 4 MIL Heavy Duty Disposable Aprons. When it comes to your tasks, whether professional or personal, you shouldn't have to compromise on protection. Our aprons offer a much-needed barrier against spills, splashes and messy accidents, so your garments remain clean & spotless throughout your activities.


  • • 4 MIL THICK HEAVY DUTY - Built tough with a hefty 4 MIL thickness, these plastic aprons for adults & kids handle demanding tasks without tearing or puncturing, offering superior protection against hazardous materials, chemicals, and sharp pointy objects.
  • • FULL WATERPROOF COVERAGE - Our heavy duty 24" x 48" full-coverage kitchen aprons provide waterproof protection of clothing from spills, splashes, grease, oil, paint, dirt, stains, and food splatters. 4 MIL thick material prevents liquids from seeping through.
  • • COMFORTABLE & EASY TO PUT ON - With a bib style cutout and built-in ties that wrap around back for easy self-tying, these white aprons provide a snug body-conforming fit and a slightly heavier, more secure feel that still allows you to move comfortably.
  • • LONGER LIFESPAN DISPOSABLE - You can use this long apron for a longer time before needing to dispose and replace it. These work aprons hold up to dirty jobs and heavy soiling with exceptional performance. Individually folded in a convenient dispenser box.
  • • USEFUL MULTIPURPOSE APRON - Painting projects, paint party, cooking, baking, gardening, car maintenance, crafting, cleaning, housework, dishwashing, hair coloring, home renovations, butchering, pottery & sculpting, barbecuing & grilling, food service, volunteering, dyeing fabrics, tie-dyeing, dog grooming, biology & science classes, and much more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.