Black Safety Barrier Fence 4ft x100ft
- Mfr # SFB-4100-X
- Zoro # G422915347
product price:
$
32.29
/ea
Key Features
Color
Black
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFB-4100-X
- Zoro #
- G422915347
- UPC #
- 840515803136
- Country of Origin
- China
- Color
- Black
- Material
- Plastic
- Item
- Barrier Fence
Description
Our lightweight, durable safety netting provides an instant customizable solution for diverse needs around the home or job site. Use it as a barrier around pools, patios, decks, and porches as well as road work, construction sites, and hazardous areas. UV-resistant plastic material is designed to withstand both scorching heat and frigid wet weather conditions with lasting resilience. PRODUCT FEATURES: Visible Orange Safety Netting 1.7in x 2in Mesh Openings Easy to Cut and Resize UV-Resistant Plastic Available Sizes: 4’ x 100’ and 4’ x 50’ Available Colors: Green and Orange The netting is easy to unroll, install and remove once you no longer need it. Use T-posts or stakes set four feet apart for improved stability, and to prevent the net from sagging or collapsing due to windy weather, physical stress, or snow buildup. AROUND THE HOME AND GARDEN Use it to keep the dogs in, keep the pests out, block a hole in your tree line, protect your garden and flowerbeds, reduce snow cover on the driveway, prevent toddlers and young children from entering the pool, or build a chicken coop or livestock enclosure. ON THE JOB SITE Use it for crowd control at large events, visual security barrier, block off construction sites, guard hazardous areas, protect freshly laid concrete or paved asphalt, establish a walking path, reduce snow cover on the road, and much more. Overcome workplace hazards and dangerous job site challenges with the reliable safety and security of Xpose Safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.