Blue and White Braided Poly Rope 100ft
- Mfr # BPR-100-X
- Zoro # G022915013
product price:
$
10.59
/ea
Key Features
Rope Item
Utility Rope
Rope Material
Polypropylene
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPR-100-X
- Zoro #
- G022915013
- UPC #
- 810054453031
- Country of Origin
- China
Details
- Rope Item
- Utility Rope
- Rope Material
- Polypropylene
- Color
- Blue
Description
BRAIDED UTILITY LINE - Polypropylene rope is lightweight and durable with high strength and superior abrasion resistance. All-purpose braided rope comes in 100 ft rope length. Easily cut with scissors, utility knife, or pocketknife. WATERPROOF FLOATING ROPE - 100% plastic rope repels moisture unlike polyester, cotton, manila, or jute cordage. Waterproof rope for wet environments. Floats on top of saltwater and freshwater so you never lose your line. POOL, MARINE & NAUTICAL - The perfect pool rope for making lanes and quickly dividing the pool. Easily section off swimming areas at lakes and ocean beaches. Great for anchor line, sailing, and linking inner tubes on lazy river floats. EASY KNOT ABILITY - Tie knots securely without fear of unexpected loosening. Heavy duty rope resists rot and UV damage. Ideal for nautical rope and marine rope use as well as flag pole rope. Versatile indoor and outdoor application. YOUR SOURCE FOR SAFETY - Our distribution center located in Bloomfield, New Jersey is fully stocked with the latest in premium safety, construction, and industrial supplies. Consolidate your purchasing with a single reliable source. This versatile utility line is crafted from 100% polypropylene with a strong, braided construction that makes it suitable for general all-purpose cordage, both indoors and out. Waterproof properties make it perfect for wet and open water environments. PRODUCT FEATURES: Braided Utility Rope 100% Polypropylene Waterproof & Floats Environmental Resistance 100 Ft. Cordage MARINE & AQUATIC APPLICATIONS Moisture repellent, waterproof polypropylene composition makes it perfect for a wide range of marine and aquatic applications. Use this floating rope for landlines, safety lines, pool lanes, sectioning off swimming areas at beaches, tying inner tubes together, boating, sailing, and any wet environment. Never worry about losing your line to the watery deep. ALL PURPOSE CORD Heavy duty yet lightweight line is easy to cut with a utility knife, pocketknife, or scissors. Reheat the ends until they melt together to maintain the line’s integrity. High mechanical durability makes this rope strong and abrasion resistant. Excellent knot ability ensures that tie-downs remain secure and don’t come loose. Retains softness even in wet environments so that it remains easy to work with. LARGEST SELECTION IN SAFETY Our distribution center is located in Bloomfield, New Jersey and is fully stocked with the latest in premium safety, construction, and industrial supplies. We have large in-stock selection, helping you consolidate your purchasing with a single reliable source. As a major direct importer and distributor, it is safe to say that All In Safety offers the lowest prices on premium safety products anywhere on the market. We also offer a bulk pricing discount program. Ensure the safety of your people while safeguarding your bottom line.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.