Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Tape, PVC, Caution/Cuidado, High Visibility Yellow, 3 in W., 1000 ft L., 24 PK

  • Mfr # PCCT-24-X

  • Zoro # G415917754


product price: $159.99
/pk 24, $6.67/ea
Free Shipping & Returns

Key Features

Material
PVC
Safety Tape Color
High Visibility Yellow
Width
3 in
Length
1000 ft
Legend
Caution/Cuidado
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCCT-24-X
Zoro #
G415917754
UPC #
810154641772
Country of Origin
China

Dimensions

Width
3 in
Length
1000 ft

Details

Item
Caution Tape
Material
PVC
Safety Tape Color
High Visibility Yellow
Legend
Caution/Cuidado

Description

Bring an extra layer of safety and security to construction sites, hazardous materials and restricted areas with industrial grade barrier tape from Xpose Safety. This vibrant high-vis tape is designed to warn and mark off dangerous or secured areas indoors and outdoors in all environmental conditions.


  • INDUSTRIAL GRADE CAUTION/CUIDADO TAPE - Establish a perimeter and warn employees & passersby of hazardous areas to look out for with this industrial grade caution/cuidado tape. Large, bold black lettering stands out clearly on a yellow background and is visible from 200 feet.
  • WORKPLACE & JOB SITE SAFETY - Prevent injury & accidents and make safety the #1 priority. Ideal for contractor work, construction sites, traffic hazards, crime scene investigations, bio-hazardous materials, chemical spills, danger zones and restricted areas.
  • ULTRA HIGH VISIBILITY YELLOW - Designed with an ultra high visibility, vivid yellow color that is instantly noticeable from a distance during the day, at night and in rainy or stormy weather conditions. Unroll the tape, cut to desired length and wrap/tie as needed.
  • TOUGH, DURABLE, EASY TO USE - Xpose Safety caution tape is engineered for all-weather resiliency and put through a rigorous testing process to ensure it won't tear or sag easily once installed. Heavy black & yellow dyes are resistant to fading and UV damage.
  • 24 EXTRA LARGE TAPE ROLLS - The tape is 3 inches wide for maximum legibility and visibility from a distance. It unrolls smoothly and easily from the spool, saving you time and effort on the job. Each 1000 ft. roll can mark a perimeter for up to 62,500 sq. ft of space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.