Concrete Curing Blanket, 1-Layer, 6x25 ft, R-3.13 Air / R-1.08 Surface, Orange
- Mfr # CCB-1L-X
- Zoro # G522915032
product price:
$
68.99
/ea
Key Features
Material
Plastic
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCB-1L-X
- Zoro #
- G522915032
- UPC #
- 810054455028
- Country of Origin
- China
Details
- Item
- Curing Blanket
- Material
- Plastic
- Color
- Orange
Description
Ensure reliable concrete curing even in harsh winter conditions with the Xpose Safety Concrete Curing Blanket, expertly engineered for cold-weather performance. Measuring 6ft x25' cut size with a finished size of 5'-4inx24'-5in, this blanket features a 1-layer foam insulation system totaling 0.25in thickness, delivering consistent heat retention to accelerate hydration and strength development. Compliant with ACI Cold Weather Concreting Standards, it’s the ideal solution for contractors working in freezing environments. The blanket’s multilayer construction includes a rugged orange top and brown bottom poly shell, reinforced with through-stitched foam core, multi-edge binding, and heavy-duty stitching to prevent fraying and ensure long-term durability. Its non-woven reinforced material adds structural integrity, while the UV-resistant cover protects against sun damage. Though not a waterproof membrane, it effectively resists moisture and remains flexible in low temperatures. Brass grommets spaced every 2 feet allow secure fastening, and the blanket’s lightweight, flexible design ensures easy handling, flat-pack storage, and quick deployment. Whether you're curing concrete slabs, thawing frozen ground, or containing temporary heat, this blanket delivers dependable performance across a wide range of construction applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.