Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Debris Safety Netting, 8.5 ft x 150 ft Roll, 1/4in Mesh, Fire Retardant, Green

  • Mfr # NFR14-86150-GRE-X

  • Zoro # G922915007


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Width
8.5 ft
Material
Polyethylene
Characteristics
Flame Retardent
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFR14-86150-GRE-X
Zoro #
G922915007
UPC #
840515803129
Country of Origin
China

Dimensions

Width
8.5 ft

Details

Material
Polyethylene
Characteristics
Flame Retardent
Item
Debris Netting
Color
Green

Description

Improve the safety of on-the-street pedestrians, construction workers and adjacent properties with Debris Defense Netting from Xpose Safety. Debris Defense Netting is your ultimate source of protection from debris that falls from the working deck. Our heavy duty, fire resistant, OSHA compliant debris netting is made to wrap a building or job site in a cocoon of safety. PRODUCT FEATURES: 1/4in x 1/4in Mesh Netting Heavy Duty Protection Fire Retardant Material Knitted Polyethylene Threads Reinforced Border Remains Flexible in Cold Weather Economical and Cost-Effective Available in Green, Orange, Blue, or Black Compliant with OSHA and NYC Local Law 61 VERTICAL DEBRIS PROTECTION Make the safety of employees, pedestrians and adjacent properties the #1 job site priority with Xpose Safety Debris Defense Netting. Ideal for windy conditions and work areas prone to scattered debris. EASY INSTALLATION - OPTIMUM PERFORMANCE An industry-leading advanced reinforced buttonhole design assures easy installation and optimum performance no matter the environment or job site constraints. VERSATILE SAFETY APPLICATIONS These are just a few of the many versatile uses for Debris Defense Netting: Scaffold enclosures Sandblast curtains Demolition control Vision barrier Safety fence Wind protection Hazard visibility Overcome workplace hazards and dangerous job site challenges with the reliable safety & security of Debris Defense Netting from Xpose Safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.