Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Safety Debris Netting, Fire Retardant, 1/4 x 5.5 ft x 150 ft, Blue

  • Mfr # NFR14-56150-BLU-X

  • Zoro # G915212601


product price: $59.99
/ea

Key Features

Width
5.5 ft
Characteristics
Flame Retardent
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFR14-56150-BLU-X
Zoro #
G915212601
UPC #
810054459538
Country of Origin
China

Dimensions

Width
5.5 ft

Details

Item
Debris Netting
Characteristics
Flame Retardent
Material
Polyethylene
Color
Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.