Danger Tape, PVC, Danger, High Visibility Red, 3 in W., 1000 ft L., 48 PK

  • Mfr # PDT-48-X

  • Zoro # G215917770


product price:  $316.99
/pk 48, $6.60/ea
Free Shipping & Returns

Key Features

Material
PVC
Safety Tape Color
High Visibility Red
Width
3 in
Length
1000 ft
Legend
Danger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDT-48-X
Zoro #
G215917770
UPC #
810154641734
Country of Origin
China

Dimensions

Width
3 in
Length
1000 ft

Details

Item
Danger Tape
Material
PVC
Safety Tape Color
High Visibility Red
Legend
Danger

Description

Bring an extra layer of safety and security to construction sites, hazardous materials and restricted areas with industrial grade barrier tape from Xpose Safety. This vibrant high-vis tape is designed to warn and mark off dangerous or secured areas indoors and outdoors in all environmental conditions.


  • INDUSTRIAL GRADE DANGER TAPE - Establish a perimeter and warn employees & passersby of hazardous areas to look out for with this industrial grade Danger tape. Large, bold black lettering stands out clearly on a Red background and is visible from 200 feet.
  • WORKPLACE & JOB SITE SAFETY - Prevent injury & accidents and make safety the #1 priority. Ideal for contractor work, construction sites, traffic hazards, crime scene investigations, bio-hazardous materials, chemical spills, danger zones and restricted areas.
  • ULTRA HIGH VISIBILITY RED - Designed with an ultra high visibility, vivid red color that is instantly noticeable from a distance during the day, at night and in rainy or stormy weather conditions. Unroll the tape, cut to desired length and wrap/tie as needed.
  • TOUGH, DURABLE, EASY TO USE - Xpose Safety caution tape is engineered for all-weather resiliency and put through a rigorous testing process to ensure it won't tear or sag easily once installed. Heavy black & yellow dyes are resistant to fading and UV damage.
  • 48 EXTRA LARGE TAPE ROLLS - The tape is 3 inches wide for maximum legibility and visibility from a distance. It unrolls smoothly and easily from the spool, saving you time and effort on the job. Each 1000 ft. roll can mark a perimeter for up to 62,500 sq. ft of space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.