Danger Tape, PVC, Danger/Peligro, High Visibility Red, 3 in W., 1000 ft L., Half Pallet (480 pk)
- Mfr # PDPT-HP480-X
- Zoro # G415917723
product price:Â
$
2,595.99
/pk of 480, $5.41/ea
Key Features
Material
PVC
Safety Tape Color
High Visibility Red
Width
3 in
Length
1000 ft
Legend
Danger, Peligro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDPT-HP480-X
- Zoro #
- G415917723
- UPC #
- 810154641949
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Length
- 1000 ft
Details
- Item
- Danger Tape
- Material
- PVC
- Safety Tape Color
- High Visibility Red
- Legend
- Danger, Peligro
Description
Bring an extra layer of safety and security to construction sites, hazardous materials and restricted areas with industrial grade barrier tape from Xpose Safety. This vibrant high-vis tape is designed to warn and mark off dangerous or secured areas indoors and outdoors in all environmental conditions.
- INDUSTRIAL GRADE DANGER/PELIGRO TAPE - Establish a perimeter and warn employees & passersby of hazardous areas to look out for with this industrial grade Danger tape. Large, bold black lettering stands out clearly on a Red background and is visible from 200 feet.
- WORKPLACE & JOB SITE SAFETY - Prevent injury & accidents and make safety the #1 priority. Ideal for contractor work, construction sites, traffic hazards, crime scene investigations, bio-hazardous materials, chemical spills, danger zones and restricted areas.
- ULTRA HIGH VISIBILITY RED - Designed with an ultra high visibility, vivid red color that is instantly noticeable from a distance during the day, at night and in rainy or stormy weather conditions. Unroll the tape, cut to desired length and wrap/tie as needed.
- TOUGH, DURABLE, EASY TO USE - Xpose Safety caution tape is engineered for all-weather resiliency and put through a rigorous testing process to ensure it won't tear or sag easily once installed. Heavy black & yellow dyes are resistant to fading and UV damage.
- 480 EXTRA LARGE TAPE ROLLS - The tape is 3 inches wide for maximum legibility and visibility from a distance. It unrolls smoothly and easily from the spool, saving you time and effort on the job. Each 1000 ft. roll can mark a perimeter for up to 62,500 sq. ft of space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.