Shop XPOSE SAFETY
See all product information
Create Account
Danger Tape Roll, 3 Inch Wide x 1000 Feet, Red w/Black Letters
- Mfr # PDT-1-X
- Zoro # G722915023
product price:
$
8.99
/ea
Key Features
Material
PVC
Safety Tape Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDT-1-X
- Zoro #
- G722915023
- UPC #
- 810054450320
- Country of Origin
- China
- Item
- Safety Tape
- Material
- PVC
- Safety Tape Color
- Red
Description
Bring an extra layer of safety and security to construction sites, hazardous materials and restricted areas with industrial grade ‘DANGER’ tape from Xpose Safety. This vibrant high-vis tape is designed to warn and mark off dangerous or secured areas indoors and outdoors in all environmental conditions.PRODUCT FEATURES:Half Pallet of 480 Rolls - High Visibility Red TapeBold Black ‘DANGER’ LetteringResists Tearing and SaggingAll-Weather ResilienceMade from Polyethylene 3 Inches WideEach 1000’ Roll = 62,500’ Sq. Ft. Perimeter (x2)Wrap, tie or tack this tape up to create barriers and barricades around important areas. An essential safety tool for contractors, utility & maintenance workers, road & construction crews, police & crime scene investigators, first responders and people working in public safety. Large, black block lettering on a Red background provides strong, dramatic contrast that is clearly visible from a distance.WON’T BREAK DOWNXpose Safety DANGER tape is designed to take a beating and keep on going. Durable Polyethylene material is made to be pummeled by wind, rain, snow and scorching sunlight without ripping or sagging out of place.EASY TO USEAt the same time, the tape is easy to manipulate and tear by hand as you go about establishing your perimeter.AUTHENTIC DANGER TAPEPurchase the real deal for your next themed event! DANGER tape is the perfect prop for Halloween, CSI decorations, murder mystery parties, science-themed birthday parties and more. Overcome workplace hazards and dangerous job site challenges with the reliable safety & security of Xpose Safety products!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.