Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue

  • Mfr # NITPFL-10

  • Zoro # G807986627


product price:  $264.99
/pk 10, $26.50/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
5 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NITPFL-10
Zoro #
G807986627
UPC #
812412039901
Country of Origin
China

Dimensions

Size
L
Palm Thickness
5 mil
Length
9.5 in

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile

Description

Disposable Blue Nitrile Gloves, Powder Free, 5 Mil Thick. 9 1/2 in long. 100 Gloves per box. Excellent fit for comfort, sensitivity and safety. Ideal for: Packaging, Restaurants, Janitorial, Food processing, Gardening, and Household chores.EXTRA STRENGTH: Clear Vinyl Powder Free Disposable Gloves, Latex Free, 4.5 MilMADE FOR: Excellent fit for comfort sensitivity and safety. High anti tear properties. Beaded cuff for tear resistanceLATEX-FREE and POWDER-FREE: Ambidextrous, Disposable Powder Free Vinyl Gloves. Non-LatexUSES: Packaging, Restaurants, Janitorial, Food processing, Gardening, and Household choresBULK DISCOUNTS: Buy More Save More, a case of 10/100 total 1000 Vinyl Gloves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.