Shop All Disposable Gloves
Xpose Safety
PGL500, Poly Disposable Gloves, Poly, L, 10 PK
Mfr # PGL500-L-10-X-S
Zoro # G107986716
product price: $59.39
/pk 10, $5.94/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Poly
- Series PGL500
Product Information
- Brand Xpose Safety
- MFR # PGL500-L-10-X-S
- Zoro # G107986716
- UPC # 810054452690
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Description
Keep your hands clean and keep food in sanitary condition with Clear Poly Gloves. These transparent plastic gloves are made from low density polyethylene LDPE for flexibility and unrestricted movement and comfort.PRODUCT FEATURES:500 CountLDPE PlasticSingle UseFood SafeNon-SterileLoose FitEmbossed FinishAvailable in Medium and LargeBENEFITS OF LOW DENSITY POLYETHYLENE LDPELDPE plastic is flexible with low tensile strength, meaning it can withstand a lot of stretch before it breaks. The material is moisture resistant, chemical resistant, and resistant to high temperatures.FOOD SERVICE AND FOOD HANDLINGThese single-use disposable gloves create a sanitary barrier between skin and food. Ideal for food preparation, kitchen use with raw meat, and food service that requires frequent glove changing, like sandwich and sub making. Keeps your hands and under fingernails clean. Non-toxic and odor free.BETTER FOR GRIPPINGAn embossed exterior makes these disposable gloves the superior choice over nitrile and rubber gloves when it comes to food prep and food handling. Handle sticky work with ease. Pick up and place small toppings with perfect precision.MULTIPURPOSE CLEAR GLOVESUse them for hair dye and hair coloring, painting and staining, DIY home projects, arts and crafts, counter tasks, dishwashing, cleaning, and any situation where you want to minimize cleanup at the end. Great for eating wings, saucy ribs, crab legs, seafood, and more.Clear poly gloves are economical, cost-effective, and create a smaller footprint compared to nitrile, rubber, and latex gloves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver (6118030)
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, 3XL (1033-3X)
- BIG TIME PRODUCTS Med Mens Blizzard Glove (98626-23)
- LYLE Stop Sign, 18" W, 24" H, English, Recycled Aluminum, Red, White (SEC-059-18HA)
- XPOSE SAFETY PGL500, Poly Disposable Gloves, Poly, L (PGL500-L-X)
- XPOSE SAFETY PGL500, Poly Disposable Gloves, Poly, M (PGL500-M-X)
- XPOSE SAFETY Poly Disposable Gloves, Poly, L (P500-L)
- XPOSE SAFETY Poly Disposable Gloves, Poly, M (P500-M)
- MECHANIX WEAR D12, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL (11), 100 PK (D12-03-011-100)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm Thickness, Nitrile, Powder-Free, L, 1000 PK (DSG-BNS-01-L-10)
- GLOVEPLUS Nitrile Disposable Gloves, Nitrile, 2XL (GPNB49100)
- Xpose Safety Disposable Gloves