Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolts Steel, 12 PK

  • Mfr # MEB38-114-12-X

  • Zoro # G516168871


product price: $31.44
/pk 12, $2.62/ea

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEB38-114-12-X
Zoro #
G516168871
UPC #
810054457268
Country of Origin
China

Details

Item
Eye Bolts
Material
Steel

Description

Xpose Safety Machinery Eye Bolts are designed to meet the tough demands of the commercial and industrial sectors. These bolts are steel-forged, delivering a level of strength and durability that is essential for heavy duty applications.PRODUCT FEATURES:Threaded Eye BoltsIndustrial GradeForged from SteelHeavy DutySmooth and Easy to InstallMultipurpose ApplicationsADAPTABLE ACROSS A SPECTRUM OF INDUSTRIESSuitable for a wide array of commercial and industrial needs ? whether it?s in construction providing critical lifting support, in marine applications for secure anchoring, in manufacturing for reliable towing, or in trucking & transportation for safe tie-downs. Made for seamless integration in a variety of demanding settings.ENGINEERED FOR MAXIMUM SAFETY AND EFFICIENCYOur eye bolts undergo rigorous testing to make sure they meet or exceed industry safety standards, with a high load-bearing capacity that lowers the risk of accidents and improves operational efficiency. Their durable construction reduces the need for frequent replacements, which means lower maintenance costs.EASE OF USE AND INSTALLATIONThe user-friendly features high-precision threading for a secure fit. The eyelet is compatible with a range of hook sizes, making it easy to adapt to existing machinery. This saves operators time while reducing headaches for team leads, foremen, and management.WIDE RANGE OF INDUSTRY USESUseful for cranes and hoists when lifting heavy equipment or materials, anchoring boats, towing objects, securing cargo during transit, mounting heavy machinery, suspending equipment from ceilings, rigging and lighting systems, secure tie-down points on trucks and trailers, for guide wires and cables, structural support, anchoring industrial machinery, recreational and playground equipment, and more.


  • INDUSTRIAL GRADE DURABILITY - Made; from high-strength galvanized steel, this 3/8" - 1-1/4" heavy duty eye bolt is engineered for maximum durability and reliable performance under heavy loads, high demands, and in all weather conditions
  • VERSATILE DIY AND INDUSTRY USE - This 3/8" shoulder bolt is safe and suitable for a wide range of industrial uses. From construction sites to manufacturing plants to marine applications and beyond, these small eye bolts are versatile enough for many settings.
  • HEAVY DUTY LOAD-BEARING - Designed for safety and predictability, this 3/8" eye bolt has a high load-bearing capacity. A product of strict US industry standards and safety regulations, our eyebolts are a trustworthy choice in critical situations.
  • EASY TO INSTALL AND USE - High-precision threading allows for smooth installation and compatibility with various machinery. The forged eye bolt design is easy to work with and fits multiple hook sizes for ultimate versatility and utility.
  • LONG-TERM ALL-WEATHER SOLUTION - Invest in a long-term solution for your heavy duty demands and enjoy less frequent replacement of hardware. Ideal for lifting, rigging, anchoring, towing, securing loads, mounting, tie-downs, structural support, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.