Shop XPOSE SAFETY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FDOT 36 Inch Orange Traffic Cone with 6in & 4in Reflective Collars 12lb, Florida DOT #, 48PK
- Mfr # OTC36-64-FL-48-X
- Zoro # G622914898
product price:Â
$
1,706.99
/pk of 48, $35.56/ea
Key Features
Color
Orange
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OTC36-64-FL-48-X
- Zoro #
- G622914898
- UPC #
- 810193619626
- Country of Origin
- China
- Item
- Traffic cone
- Color
- Orange
- Material
- PVC
Description
Stay compliant, stay visible, and stay safe with the Xpose Safety 36in Florida DOT Approved Traffic Cones. Built for tough jobs and approved for use on Florida roadways, these high-visibility cones are a must-have for any serious worksite or traffic control setup. Made from heavy-duty PVC and weighing 12 pounds each, these cones are designed to stay upright in wind or on uneven ground. Each cone includes two high-intensity reflective collars (6in and 4in) to provide 360-degree visibility in low light or nighttime conditions. Whether you're controlling traffic, managing parking areas, marking hazards, or coaching sports, these cones deliver dependable performance. Available in multiple pack sizes to suit any need. Choose Xpose Safety for long-lasting, professional-grade safety gear you can trust.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.