Shop XPOSE SAFETY
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fire Line Do Not Cross Tape Roll, 3 Mil, 3 Inch Wide x 1000 Feet, Yellow w/Black Letters, 48PK
- Mfr # PFLT-3M-48-X
- Zoro # G622914935
product price:
$
599.99
/pk of 48, $12.50/ea
Key Features
Material
PVC
Safety Tape Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFLT-3M-48-X
- Zoro #
- G622914935
- UPC #
- 810193619824
- Country of Origin
- China
- Item
- Safety Tape
- Material
- PVC
- Safety Tape Color
- Yellow
Description
Secure hazardous zones and restricted areas with confidence using Xpose Safety Industrial Grade 3 Mil inFire Line Do Not Crossin Tape. This high-performance safety tape is designed to provide maximum visibility, durability, and ease of use in even the most demanding environments. Whether you're managing a construction site, directing traffic, responding to emergencies, or securing a crime scene, this warning tape is your first line of defense. Engineered from heavy-duty polyethylene with a 3 Mil thickness, this tape offers excellent tear resistance and all-weather durability. It won’t sag, shred, or fade easily-even in harsh outdoor conditions. The bold black inFire Line Do Not Crossin lettering is printed across a high-visibility yellow background, ensuring it’s easily seen from up to 200 feet away, day or night, and in adverse weather conditions like rain or fog. With a generous 3-inch width and 1000-foot length, each roll gives you enough material to secure large areas-covering up to 62,500 square feet of space. The tape unrolls smoothly and can be quickly tied, wrapped, or stapled in place, making setup fast and efficient for law enforcement, contractors, and safety crews alike. Ideal for: Crime Scene & Emergency Response Construction Zones & Traffic Hazards Chemical Spill Containment Biohazard & Restricted Areas Workplace Safety Barriers Stay compliant, professional, and safe with tape that’s trusted for its strength and clarity. Whether used temporarily or for longer durations, Xpose Safety Police Line Tape is the reliable choice for serious job sites.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.