Galvanized Steel Thimbles for Wire Rope, 3/16 Inch, 48PK

  • Mfr # GCT316-48-X-S

  • Zoro # G716168909


product price:  $10.49
/pk 48, $0.22/ea

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCT316-48-X-S
Zoro #
G716168909
UPC #
810054459910
Country of Origin
China

Details

Item
Cable Thimble
Material
Steel

Description

Tackle any project that involves wire rope with ease - no matter how large or small - with Xpose Safety thimbles and premium wire rigging hardware. Defined by high-quality workmanship and priced to meet the needs of individuals, small businesses, and large operations alike, Xpose Safety is your #1 leader in jobsite safety and efficiency.PRODUCT FEATURES:Available in 1/8", 3/32", and 3/8"Fits Same Diameter Wire RopePrevents Abrasion and CrushingUse to Create Tight LoopsTons of Personal and Industrial ApplicationsXpose Safety thimbles are designed for the safety and longevity of your wire rope. Creating un-secured loops at the end of wire rope for mounting purposes can become dangerous when the rope rubs and gets over-stressed. This will lead to weakening and a potential catastrophic failure of the system.MANY APPLICATIONS- Residential- Personal- DIY- Professional- Commercial- Industrial- Aviation- Marine- MilitarySPECIFIC USESRailings, walkways, stairways, docks, sailboat rigging, boat anchors, hanging of lights, mounting of shades and canopies, clotheslines, outdoor gear, camping, and much more.* * Use with Xpose Safety brand wire rope and wire rope clamps! * *Overcome workplace hazards and dangerous job site challenges with the reliable safety & security of Xpose Safety products!


  • GALVANIZED THIMBLES – Handle diverse scenarios that involve rigging or mounting wire rope with these galvanized steel thimbles from Xpose Safety. High-quality manufactured for premium rust and corrosion resistance with clean polished edges and surfaces.
  • PROTECTS WIRE ROPE & CABLE - Wire rope thimbles are designed to prevent crushing and over-stressing wire rope when making a loop at its terminal end. Thimbles are quick and easy to install and will go a long way toward preventing surface abrasion and cable weakening.
  • CREATE NEAT & TIGHT LOOPS - Xpose Safety thimbles are perfectly sized for a snug fit with a matching wire rope diameter. Simply loop your cable around the outer groove of the thimble and secure with a ferrule or wire rope clamp. Use for hanging, installing, rigging, and more.
  • MARINE GRADE TOUGH & RESILIENT - This corrosion-resistant hardware is perfect for marine applications including sailboat rigging, boat anchors, railings, stairways, walkways, dock work, and hoisting & securing loads. Built to withstand saltwater spray and rough conditions.
  • WIDE-RANGING APPLICATIONS - Use for anchoring, securing, making loops and preventing damage. With tons of applications for hobbies, across professional industries and in uses that include personal, residential, commercial, industrial, marine, aviation and military.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.