Zoro Homepage

Green Heavy Duty Vinyl Waterproof Apron, 2PK

  • Mfr # AG100-2-S

  • Zoro # G707986628


product price: $26.15
/pk 2, $13.08/ea

Key Features

Color
Green
Material
Vinyl
Width
35"
Length
45"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG100-2-S
Zoro #
G707986628
UPC #
812412030038
Country of Origin
China

Dimensions

Width
35"
Length
45"

Details

Item
Vinyl Apron
Color
Green
Material
Vinyl

Description

When it comes to safety, Xpose Safety has got you covered...literally - with our waterproof vinyl aprons! Whatever your craft is, you know that staying safe from harmful chemicals and keeping your clothes 100% stain and mess free is absolutely a priority.PRODUCT FEATURES35 in Wide x 45 in Long - Extra CoverageHigh Quality 20 Mil Virgin Vinyl MaterialRip and Tear ResistantWaterproofChemical ResistantComfortable Neck and Waist String TiesColors: White or GreenQuantity: 1 Pack, 2 Pack or 12 PackRaw EdgeMultipurpose Use: Cooking, Cleaning, Food Processing, Industrial Use, Scientific Use, and MoreHIGH QUALITY APRONAn essential part to anyone's home gear is a strong, long-lasting apron. With our aprons, you're getting a long lasting product you can use while you're cooking, cleaning, gardening, or anything that might leave you exposed to harmful chemicals or potential messes. Made from extra thick industrial grade 20 mil vinyl material, you're sure to get an apron you will enjoy for many years. Tear resistant so even through the most strenuous jobs, your apron will remain completely safe and intact. They resist all types of chemicals, oils, and substances so they're perfect in industrial environments. Keep your shirt clean at your summer BBQ while you're making the sauciest ribs on the planet! Whatever your intended purpose is, our apron is sure to provide you with the utmost protection!GREAT FOR ANYONEProfessional and casual use alike, our apron makes for the perfect piece of equipment anywhere. Whether you're just looking for an apron to use at home while you're making dinner or looking for an apron that you need during your 10-hour painting session in your studio, Xpose Safety is here for you. Get your aprons today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.