Zoro Homepage

Green Privacy Screen Fence - 4' x 50'

  • Mfr # PS-450G-X

  • Zoro # G207986555


product price: $38.85
/ea

Key Features

Length
50'
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-450G-X
Zoro #
G207986555
UPC #
810054450078
Country of Origin
China

Dimensions

Height
4'
Length
50'

Details

Color
Green
Item
Privacy Fence

Description

Your home is your castle. Protect it from prying eyes, nosy neighbors, and passersby - from front porch to patio deck - with a high-quality privacy shade from Xpose Safety.90% VISIBILITY BLOCKColor: GreenAvailable Sizes:4'x50'5'x50'6'x50'8'x50'PRODUCT FEATURES:90% UV and Visibility ProtectionStainless Brass Grommets Every 12 in Reinforced 4-Grommet CornersBreathable Mesh Allows Air and Moisture to Pass ThroughQuick and Easy to InstallSHADE and PRIVACYOur privacy screens are made from high-quality mesh weave fabric that resists wind and UV damage. It provides a barrier against 90% of visibility, plus: dust/debris, leaves, garbage and animal interlopers from deer to dogs.Whether you want some additional privacy so your children can play undisturbed in the backyard or you want some extra shade for your garden, plant nursery or your furry friends - we've got you covered. Our versatile screen mesh can be used virtually anywhere, including Florida rooms, carports, green lawns, backyard swimming pools, tennis and basketball courts, construction sites, scaffolds and warehouse yards.SUPERIOR CONSTRUCTIONOur 4-grommet corner design incorporates rust-free hardware into the reinforced corners of each panel, providing a more secure and longer-lasting anchor point than the competition.They're built tough enough for use in kennel enclosures and high-wind outdoor locations like a balcony or freestanding gazebo.EASY INSTALLATIONSimply anchor the panel to T-posts, wrought iron, poles, or slats using heavy-duty zip-ties. No punch tools, chains, or metal eyelet hardware needed.Retake your castle today: Xpose Safety's proven technology is the perfect addition to your fortifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.