Hazmat Boot and Shoe Covers 2XL Yellow 12 Over the Shoe Protectors

  • Mfr # NB200-2XL-X

  • Zoro # G115212609


product price:  $12.25
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB200-2XL-X
Zoro #
G115212609
UPC #
812412032414
Country of Origin
China

Dimensions

Named Size
2XL

Details

Item
Disposable Shoe Cover

Description

  • • IDEAL PROTECTION: When your environment is filled with hazardous material, our boot covers are here to keep your body and clothes 100% free of potential harm various chemicals and gases may bring.
  • • DESIGNED TO WEAR OVER YOUR SHOES: Our hazmat boots are created to perfectly fit your shoes so you won’t have to take them off – just slip them on easily and be sure to secure them around you ankles.
  • • DURABLE LATEX MATERIAL: Made from high quality, dexterous latex material, our boots will be able to endure excessive use through dangerous environments while keeping you certainly protected.
  • • LARGE SIZE FOR OPTIMAL FIT: A large size ensures that it will securely fit onto your foot – perfect four scientific experiments when dealing with hazardous chemicals and industrial work environments.
  • • TEXTURED SOLE FOR TRACTION: Don’t slip and fall – the soles of our hazmat boots are created to provide optimal skid-proof reliability so you won’t slip and fall accidentally on wet surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.