Heavy Duty Black 1/16 in Mesh Fire Retardant Debris Netting - 8' x 150'

  • Mfr # NFRSHB-8150-X

  • Zoro # G207986593


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Black
Thickness
1/16"
Characteristics
Flame Retardent
Width
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFRSHB-8150-X
Zoro #
G207986593
UPC #
812412033411
Country of Origin
China

Dimensions

Thickness
1/16"
Width
8 ft

Details

Material
Polyethylene
Color
Black
Item
Debris Netting
Characteristics
Flame Retardent

Description

Improve the safety of on-the-street pedestrians, construction workers and adjacent properties with Debris Defense Netting from Xpose Safety. Debris Defense Netting is your ultimate source of protection from debris that falls from the working deck. Our heavy duty, fire resistant, OSHA compliant debris netting is made to wrap a building or job site in a cocoon of safety.PRODUCT FEATURES:Fine Mesh NettingHeavy Duty ProtectionFire Retardant MaterialKnitted Polyethylene ThreadsReinforced BorderRemains Flexible in Cold WeatherEconomical and Cost-EffectiveAvailable in Orange or BlackCompliant with OSHA and NYC Local Law 61VERTICAL DEBRIS PROTECTIONMake the safety of employees, pedestrians and adjacent properties the #1 job site priority with Xpose Safety Debris Defense Netting. Ideal for windy conditions and work areas prone to scattered debris.EASY INSTALLATION - OPTIMUM PERFORMANCEAn industry-leading advanced reinforced buttonhole design assures easy installation and optimum performance no matter the environment or job site constraints.VERSATILE SAFETY APPLICATIONSThese are just a few of the many versatile uses for Debris Defense Netting:Scaffold enclosuresSandblast curtainsDemolition controlVision barrierSafety fenceWind protectionHazard visibilityOvercome workplace hazards and dangerous job site challenges with the reliable safety and security of Debris Defense Netting from Xpose Safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.