Heavy Duty Ratchet Straps with Flat Hooks Yellow 2in x 15ft for Tie Down Applications, 10PK

  • Mfr # RTD215-FH-10-X-S

  • Zoro # G015917703


product price:  $189.99
/pk 10, $19.00/ea
Free Shipping & Returns

Key Features

Overall Length
15 ft
Width
2 in
Material
Polyester
Color
Yellow
Working Load Limit
3335 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RTD215-FH-10-X-S
Zoro #
G015917703
UPC #
810054454922
Country of Origin
China

Dimensions

Overall Length
15 ft
Width
2 in
Overall Height
2 in

Details

Item
Ratchet Straps
Material
Polyester
Color
Yellow
Working Load Limit
3335 lbs
End Type
Flat Hook
Breaking Strength
10,000 lbs
Cargo Tie Down Adjustment
Ratchet

Description

Choose from Double J Hook, Double S Hook, Flat Hook, or Chain Grab Hooks depending on your truck bed/trailer size and available anchor points. Select a shorter length for denser, more compact loads and a longer length for taller, wider loads. Double J Hooks are compatible with D-rings, O-rings, and trailer sides. Flat Hooks are compatible with flat anchor points like stake pockets, a rub rail, or the underside of a trailer.QUALITY MATERIALS AND DURABLE WEATHER RESISTANCEMade from 100% polyester webbing that is strong, weather-resistant, non-abrasive, and low stretch. Cargo can easily be securely tightened without sustaining any damage, and can be transported regardless of weather conditions. Designed with galvanized, corrosion-resistant, zinc plated steel fittings. The ratchet mechanism features quick thumb release lever with soft rubber coating for comfortable operation in any weather.EFFORTLESS AUTO LOCKThe modern auto lock ratcheting system creates a mechanical advantage when it comes to tightening the load and makes sure everything stays secure. This makes the job of loading and offloading large and bulky cargo easier and faster without the need for more man power.


  • 2" X 15' FLAT HOOK - Ratchet straps heavy duty. 3,335 lb working load limit. 10,000 lb break strength. 2-inch width truck straps adjustable up to 15-foot length for small or large loads.
  • STRENGTH AND SECURITY - Tie down strap made of 100% polyester webbing for an ideal combination of strength and low stretch. Designed with galvanized, corrosion-resistant, zinc plated steel fittings and ratchets.
  • HIGH VISIBILITY YELLOW - Durable industrial-grade tie down straps ratchet operated with reinforced edges to reduce wear & tear. High-vis yellow is highly noticeable for improved safety while securing loads in transit.
  • EASY TO USE AUTO LOCK - These heavy duty ratchet strap tie downs feature an automatic locking mechanism with a modern quick thumb release lever coated in soft rubber for comfortable operation in any weather.
  • US DOT COMPLIANT - Suitable as moving straps for trucks, truck beds, flat beds, and trailers. Perfect for motorcycle tie down straps, kayak tie down straps, and cargo straps for transporting gear, equipment, and machinery on larger vehicles. Compliant with US DOT and Commercial Safety Vehicle Alliance Guidelines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.