Shop XPOSE SAFETY
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty Rubber Block Stop 48in- Black/Yellow Reflective, 6PK
- Mfr # PBSY-4-6-X
- Zoro # G922915267
product price:
$
223.99
/pk of 6, $37.33/ea
Key Features
Color
Black and Yellow
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBSY-4-6-X
- Zoro #
- G922915267
- UPC #
- 810054457961
- Country of Origin
- China
- Item
- Parking Stopper
- Color
- Black and Yellow
- Material
- Rubber
Description
Tired of misjudging your parking and hitting the wall or stored items? Or maybe you’re tired of watching a certain family member do it over and over again? Introducing our new and improved Parking Block - an upgraded solution for safeguarding vehicles, property, and people. PRODUCT FEATURES: 4-Inch Tall Parking Block New and Improved Design Reflective Indicator Stripes Pre-Drilled Mounting Holes Hardware Not Included Dimensions: 48in / 72inL x 5.85inW x 4inH ACCURATE AND SAFE PARKING Carefully designed to help drivers park vehicles of all types accurately and safely, the 4-inch high block prevents the vehicle from colliding with walls, storage racks, or any valuables that might be in the garage. It’s also perfect for apartment complexes and residential parking with assigned spots in tight areas that are up against buildings and walls. ENHANCED VISIBILITY IN ANY LIGHTING CONDITION Choose from high-visibility white or yellow reflective striping. Whether you’re parking during the day, at night, or in a dimly lit garage, the reflective indicators will guide you smoothly to the perfect spot. 44,000 LBS INDUSTRIAL GRADE RUBBER Heavy duty industrial grade rubber construction means it can handle up to 44,000 lbs. with ease. Durable and resistant to extreme temperatures, moisture, oil, gasoline, and solvent damage. Safely designate parking spaces for cars, trucks, buses, trailers, utility vehicles, and forklifts. Install these bumpers in driveways, garages, warehouses, and commercial lots. PORTABLE OR PERMANENT Industrial rubber is heavy enough to use without having to install permanently. Suitable to use unattached on a wide variety of surfaces including asphalt, gravel, concrete, and uneven ground. Four pre-drilled mounting holes allow for permanent or semi-permanent installation in concrete or asphalt (hardware not included).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.