This item is Discontinued.

Xpose Safety Heavy Duty Tarp, 10 ft x 20 ft, 20 Mil, Clear, Vinyl, Fire Retardant CVTFR-1020

Heavy Duty Tarp, 10 ft x 20 ft, 20 Mil, Clear, Vinyl, Fire Retardant (Discontinued)

  • Mfr # CVTFR-1020
  • Zoro # G707986987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVTFR-1020
Zoro #
G707986987
UPC #
810054450610
Country of Origin
China

Dimensions

Finished Size
10 ft x 20 ft
Thickness
20 Mil

Details

Color
Clear
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
Fire Retardant

Description

Secure loads and create temporary shelters with total visibility using this 20 mil clear tarp from Xpose Safety. Clear vinyl PVC makes the tarp see-through so you can keep an eye on the load you're pulling or enjoy a scenic view from your tent while the weather rages outside.PRODUCT FEATURES20 mil Clear Fire Retardant PVC Vinyl MaterialRainproof, Weatherproof, DustproofPuncture-ResistantFlame ResistantTear-Resistant HemRip-resistantEmbedded Brass GrommetsMany Sizes AvailablePROTECTION FROM WEATHER and TEMPERATUREEnjoy total unbridled protection against water, tears, rips, punctures, freezing temperatures. Use this tarp in all four seasons for many years to come.RESIDENTIAL and COMMERCIAL OUTDOOR AREASThis Marine A Graded tarp is fully transparent, making it an ideal curtain or protective weather blocker for porches, patios, homes, restaurants, bars and other business needs. Use it as a curtain, divider, awning or temporary wall.Overcome workplace hazards and job site challenges with the reliable safety and security of Xpose Safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.