Heavy Duty Tarp, 30 ft x 40 ft, 7 Mil, Blue, Brown, Polyethylene, Water Resistant

  • Mfr # BTH-3040-HP24-X

  • Zoro # G016291796


product price: $1,922.99
/pk 24, $80.12/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Tarp Strength
Heavy Duty
Color
Blue, Brown
Tarp Material
Polyethylene
Tarp Finished Length
40 ft
Tarp Finished Width
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTH-3040-HP24-X
Zoro #
G016291796
UPC #
810193611323
Country of Origin
China

Dimensions

Tarp Finished Length
40 ft
Tarp Finished Width
30 ft
Finished Size
30 ft x 40 ft
Thickness
7 Mil

Details

Tarp Strength
Heavy Duty
Color
Blue, Brown
Tarp Material
Polyethylene
Grommet Material
Aluminum
Tarp Resistant Features
Water Resistant
Item
Tarp
Duty
Medium Duty
Series
BTH

Description

Count on Xpose Safety for versatility and efficiency on the jobsite and beyond. Our 7 Mil Blue/Brown Tarp covers a wide range of lightweight to moderate duty applications - the 7 mil thickness strikes the perfect balance between flexibility and durability, making it essential for everyday tasks.Whether you need a reliable cover for outdoor furniture, a durable groundsheet for your next camping trip, or a practical protective layer for home projects - this tarp delivers waterproof functionality and performance you can trust.FEATURES & BENEFITS:7 Mil Thick TarpMultipurpose Medium DutyColor: Blue/BrownWeave 10x10Lightweight & FlexibleWater-ResistantDurable & WeatherproofUV TreatedGrommets Spacing 36 InchesHigh-Quality Polyethylene 3.65 oz. per sq. yd.PROTECT & MAINTAINEvery inch of this tarp is designed for practicality, making sure your gardening supplies, outdoor furniture, or lumber remain dry and in good condition. When faced with changing weather, trust this tarp to cover vehicles, camping equipment, or as a temporary fix for leaky roofs.VERSATILE & FUNCTIONALEasily transform the shape into a privacy screen or campsite windbreak. Its adaptability makes it suitable as a car cover, animal shelter, or pool cover. Use it to line truck beds for debris transport, cover trailers when hauling loads, and to protect tent floors from dampness.CONVENIENT & RELIABLEAn easy solution for covering outdoor items and as a shield during transport. Ideal for winterizing outdoor equipment, covering woodsheds, or as a quick response to unexpected weather. The lightweight design makes it simple to handle and secure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.