
Heavy Duty Tarp, 30 ft x 50 ft, 7 Mil, Blue, Brown, Polyethylene, Water Resistant
Mfr # BTH-3050-FP32-X
Zoro # G416291716
product price: $3,233.99
/pk 32, $101.06/eaKey Features
Thickness
7 Mil
Tarp Material
Polyethylene
Tarp Finished Length
50 ft
Grommet Material
Aluminum
Color
Blue, Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTH-3050-FP32-X
Zoro #
G416291716
UPC #
810193611453
Country of Origin
China
Dimensions
Thickness
7 Mil
Tarp Finished Length
50 ft
Finished Size
30 ft x 50 ft
Tarp Finished Width
30 ft
Details
Item
Tarp
Tarp Material
Polyethylene
Grommet Material
Aluminum
Color
Blue, Brown
Tarp Resistant Features
Water Resistant
Tarp Strength
Heavy Duty
Duty
Medium Duty
Series
BTH
Description
Count on Xpose Safety for versatility and efficiency on the jobsite and beyond. Our 7 Mil Blue/Brown Tarp covers a wide range of lightweight to moderate duty applications - the 7 mil thickness strikes the perfect balance between flexibility and durability, making it essential for everyday tasks.Whether you need a reliable cover for outdoor furniture, a durable groundsheet for your next camping trip, or a practical protective layer for home projects - this tarp delivers waterproof functionality and performance you can trust.FEATURES & BENEFITS:7 Mil Thick TarpMultipurpose Medium DutyColor: Blue/BrownWeave 10x10Lightweight & FlexibleWater-ResistantDurable & WeatherproofUV TreatedGrommets Spacing 36 InchesHigh-Quality Polyethylene 3.65 oz. per sq. yd.PROTECT & MAINTAINEvery inch of this tarp is designed for practicality, making sure your gardening supplies, outdoor furniture, or lumber remain dry and in good condition. When faced with changing weather, trust this tarp to cover vehicles, camping equipment, or as a temporary fix for leaky roofs.VERSATILE & FUNCTIONALEasily transform the shape into a privacy screen or campsite windbreak. Its adaptability makes it suitable as a car cover, animal shelter, or pool cover. Use it to line truck beds for debris transport, cover trailers when hauling loads, and to protect tent floors from dampness.CONVENIENT & RELIABLEAn easy solution for covering outdoor items and as a shield during transport. Ideal for winterizing outdoor equipment, covering woodsheds, or as a quick response to unexpected weather. The lightweight design makes it simple to handle and secure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.