Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Xpose Safety Heavy Duty Tarp, 4 ft x 6 ft, 30 Mil, Clear, Vinyl CVT30-46

Heavy Duty Tarp, 4 ft x 6 ft, 30 Mil, Clear, Vinyl (Discontinued)

  • Mfr # CVT30-46
  • Zoro # G707986697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVT30-46
Zoro #
G707986697
UPC #
810054450528
Country of Origin
China

Dimensions

Finished Size
4 ft x 6 ft
Thickness
30 Mil

Details

Color
Clear
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Material
Vinyl

Description

Secure loads and create temporary shelters with total visibility using this 20 mil clear tarp from Xpose Safety. Clear vinyl PVC makes the tarp see-through so you can keep an eye on the load you're pulling or enjoy a scenic view from your tent while the weather rages outside.PRODUCT FEATURES30 mil Clear PVC Vinyl MaterialRainproof, Weatherproof, DustproofPuncture-ResistantFlame ResistantTear-Resistant HemRip-resistantEmbedded Brass GrommetsMany Sizes AvailablePROTECTION FROM WEATHER and TEMPERATUREEnjoy total unbridled protection against water, tears, rips, punctures, freezing temperatures. Use this tarp in all four seasons for many years to come.RESIDENTIAL and COMMERCIAL OUTDOOR AREASThis Marine A Graded tarp is fully transparent, making it an ideal curtain or protective weather blocker for porches, patios, homes, restaurants, bars and other business needs. Use it as a curtain, divider, awning or temporary wall.Overcome workplace hazards and job site challenges with the reliable safety and security of Xpose Safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.