Heavy Duty Vinyl Apron, 35inx45in, Black, Waterproof, Chemical Resistant, 20 Mil 6PK
- Mfr # AR100-6-X
- Zoro # G522914943
product price:Â
$
108.99
/pk of 6, $18.17/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR100-6-X
- Zoro #
- G522914943
- UPC #
- 810054455073
- Country of Origin
- China
- Item
- Safety Apron
- Color
- Black
- Material
- Plastic
Description
When it comes to safety, Xpose Safety has got you covered...literally - with our waterproof vinyl aprons! Whatever your craft is, you know that staying safe from harmful chemicals and keeping your clothes 100% stain and mess free is absolutely a priority. An essential part to anyone's home gear is a strong, long-lasting apron. With our aprons, you're getting a long lasting product you can use while you're cooking, cleaning, gardening, or anything that might leave you exposed to harmful chemicals or potential messes. Made from extra thick industrial grade 20 mil vinyl material, you're sure to get an apron you will enjoy for many years. Tear resistant so even through the most strenuous jobs, your apron will remain completely safe and intact. They resist all types of chemicals, oils, and substances so they're perfect in industrial environments. Keep your shirt clean at your summer BBQ while you're making the sauciest ribs on the planet! Whatever your intended purpose is, our apron is sure to provide you with the utmost protection! GREAT FOR ANYONE Professional and casual use alike, our apron makes for the perfect piece of equipment anywhere. Whether you're just looking for an apron to use at home while you're making dinner or looking for an apron that you need during your 10-hour painting session in your studio, Xpose Safety is here for you. Get your aprons today!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.