Shop XPOSE SAFETY
See all product information
Create Account
Heavy Duty Yellow Rain Suit 3pc, 48in, PVC .35mm, Waterproof, Detachable Hood, 2XL
- Mfr # YRS-2XL-X
- Zoro # G422915101
product price:Â
$
20.89
/ea
Key Features
Color
Yellow
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YRS-2XL-X
- Zoro #
- G422915101
- UPC #
- 812412030366
- Country of Origin
- China
Details
- Item
- Safety Rain Coat
- Color
- Yellow
- Material
- PVC
Description
Rain or shine, Xpose Safety has you covered. This premium 3-piece rain suit includes a waterproof jacket, over-the-shoulder bib pants, and a detachable hood - delivering full-body protection from rain, wind, and the elements. Made from heavy-duty PVC with reinforced inner lining, this gear is built to last through rugged job sites, heavy storms, and long days outside.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.