Shop XPOSE SAFETY
See all product information
Create Account
Heavy Duty Yellow Raincoat, 48in, PVC .35mm, Waterproof, Detachable Hood, Medium
- Mfr # YRC-M-X
- Zoro # G422915095
product price:Â
$
17.65
/ea
Key Features
Color
Yellow
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YRC-M-X
- Zoro #
- G422915095
- UPC #
- 812412030427
- Country of Origin
- China
Details
- Item
- Safety Rain Coat
- Color
- Yellow
- Material
- PVC
Description
From pounding rain to harsh winds, this durable knee-length raincoat from Xpose Safety is designed to keep professionals dry, warm, and comfortable in the toughest outdoor conditions. Whether you're working construction, handling maintenance, or just caught in a sudden downpour, this jacket offers reliable coverage and long-lasting performance. Made from heavy-duty PVC with a reinforced lining, it provides a solid barrier against water and wind, while staying flexible enough for all-day wear. The extended length adds extra coverage, keeping your upper legs protected as well.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.