Nylon Poly Rope, 3/8 in x 50 ft, 3-Strand Braided, Low Stretch, Indoor/Outdoor, 2PK
- Mfr # NR38-50-2-X-S
- Zoro # G622915192
product price:Â
$
42.45
/pk of 2, $21.23/ea
Key Features
Rope Item
Utility Rope
Rope Material
Polyesyter and Nylon
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NR38-50-2-X-S
- Zoro #
- G622915192
- UPC #
- 810054456100
- Country of Origin
- China
- Rope Item
- Utility Rope
- Rope Material
- Polyesyter and Nylon
- Color
- White
Description
NYLON/POLYESTER BLEND - Pro-grade utility rope made from a resilient blend of nylon and polyester, renowned for its elasticity and shock absorbing qualities. Engineered to handle heavy loads and forces under high tension. UP TO 10X STRONGER... than natural fiber braided rope or polypropylene rope. 3/8-inch nylon polyester rope comes in 50 ft. lengths for easy dispensing from the center of the spool. The safe working load limit is 335 lbs. HIGH STRENGTH/LOW STRETCH - One of the strongest ropes on the market, this pro-grade blend of polyester/nylon rope can increase its stretch up to 25% of the overall length before breaking. Lasts 4 to 5x longer than natural fibers. ENVIRONMENTAL RESISTANCE - Synthetic rope material is highly resistant to damage from UV rays, abrasion, rot, chemicals, solvents, oils, and gasoline. Suitable for indoor and outdoor use in recreation, home DIY, and industrial applications. YOUR SOURCE FOR SAFETY - Our distribution center located in Bloomfield, New Jersey is fully stocked with the latest in premium safety, construction, and industrial supplies. Consolidate your purchasing with a single reliable source. This low-stretch, high-strength, multipurpose rope is suitable for a wide variety of indoor and outdoor applications at home and in industry. A blend of 100% nylon and polyester imparts high elasticity and shock-absorbing qualities to this resilient 3-strand braided rope. PRODUCT FEATURES: 3/8 Inch AND 1/2 inch - 50 Ft. Length Nylon/Polyester Blend Low Stretch Knots Well Up to 10x Stronger Than Polypropylene Safe Work Load Limit = 335 lbs. WITHSTANDS EXTREME WEATHER This hardy and resilient rope can stand up to all weather conditions with unstoppable performance and adaptability. Its synthetic composition allows it to resist UV damage, abrasion, rotting, chemicals, acids, solvents, oils, gasoline, and general wear & tear. Up to 10x stronger than comparable polypropylene rope or natural fibers. Safe working load limit of 335 lbs. Lasts 4 to 5x longer than natural fiber rope. VERSATILE AND ADAPTABLE Use this 3/8-inch rope for a wide range of indoor and outdoor uses at home and in commercial and industrial settings. Capable of handling heavy loads with great forces exerted upon them. Great for camping, tarp rigging, agriculture, construction, shipping and transport, warehousing and distribution, rock-climbing, crafting, and variety of family fun activities. LARGEST SELECTION IN SAFETY Our distribution center is located in New Windsor, New York and is fully stocked with the latest in premium safety, construction, and industrial supplies. We have large in-stock selection, helping you consolidate your purchasing with a single reliable source. As a major direct importer and distributor, it is safe to say that All In Safety offers the lowest prices on premium safety products anywhere on the market. We also offer a bulk pricing discount program. Ensure the safety of your people while safeguarding your bottom line.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.