Shop XPOSE SAFETY
See all product information
Create Account
Nylon Tentline 100ft, 2PK
- Mfr # NT-100-2-X-S
- Zoro # G122915098
product price:Â
$
21.85
/pk of 2, $10.93/ea
Key Features
Rope Item
Utility Rope
Rope Material
Nylon
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NT-100-2-X-S
- Zoro #
- G122915098
- UPC #
- 810054456124
- Country of Origin
- China
- Rope Item
- Utility Rope
- Rope Material
- Nylon
- Color
- White
Description
With a reinforced inner nylon core and nylon braided outer cover, this 100% nylon tent line is essential cordage for camping and various indoor/outdoor environments. Use it efficiently and effectively when you need a rope with excellent pulling force, high stability, and shock-absorbing impact resistance. PRODUCT FEATURES: 100% Nylon Rope Tents & Tarps Guy-lines & Tie Downs Reflective White Strong & Load Bearing TOUGHER RESILIENCE 100% synthetic composition protects the nylon cord from exposure to the elements, moisture, oil, rot, chemicals, and harsh weather conditions. Arrives self-wrapped for easy dispensing. ideal for camping, fishing, boating, hunting, crafting, gardening, property marking, construction boundaries, line leveling, kite string, wilderness survival, and more. TENTS, TARPS & GUYLINES Suitable as tent tie downs, windproof guyline rope, and all-weather guylines that can attach to tent stakes, tent poles, and tarp poles with secure knotting ability. Guylines improve stability and ventilation inside the tent, while maximizing space and securing your shelter to the ground. LARGEST SELECTION IN SAFETY Our distribution center is located in New Windsor, New York and is fully stocked with the latest in premium safety, construction, and industrial supplies. We have large in-stock selection, helping you consolidate your purchasing with a single reliable source. As a major direct importer and distributor, it is safe to say that All In Safety offers the lowest prices on premium safety products anywhere on the market. We also offer a bulk pricing discount program. Ensure the safety of your people while safeguarding your bottom line.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.