Nylon Twine, 275 ft Green Synthetic String for Crafts, Camping, Garden, Marine & Construction
- Mfr # NTG-275-X
- Zoro # G722915115
product price:
$
8.85
/ea
Key Features
Rope Item
Nylon Twine
Rope Material
Nylon
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NTG-275-X
- Zoro #
- G722915115
- UPC #
- 810054455172
- Country of Origin
- China
- Rope Item
- Nylon Twine
- Rope Material
- Nylon
- Color
- Green
Description
Our industrial quality nylon twine is general-purpose cordage suitable for a wide variety of indoor and outdoor applications. 100% synthetic composition gives nylon twine the ability to thrive in a wide range of wet, salty, sun-soaked, and harsh environmental conditions. PRODUCT FEATURES: #18 Nylon Twine (.060in) Lightweight Strength Weatherproof Durability Mid-Stretch Holds Loads Up to 160 Lbs. Available in 275’ Rolls: Orange, White, Yellow VERSATILE APPLICATIONS Use this nylon twine for camping, fishing, boating, hunting, crafting, gardening, property marking, construction boundaries, line leveling, kite string, survival, and general-purpose use. Keep some in your backpack, in the car, and in your toolbox. Be prepared for DIY projects and have a solution on hand for unexpected circumstances, at home and on the job. DURABLE & RESILIENT Nylon has built-in environmental resistance to moisture, UV rays, rot, chemicals, oil, and harsh weather. The line will not degrade or lose strength when exposed to direct sunlight or submerged in water for extended periods of time. High abrasion resistance offers protection from wear & tear over the long term. LARGEST SELECTION IN SAFETY Our distribution center is located in Bloomfield, New Jersey and is fully stocked with the latest in premium safety, construction, and industrial supplies. We have large in-stock selection, helping you consolidate your purchasing with a single reliable source. As a major direct importer and distributor, it is safe to say that All In Safety offers the lowest prices on premium safety products anywhere on the market. We also offer a bulk pricing discount program. Ensure the safety of your people while safeguarding your bottom line.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.