Orange Safety Flags, 18x18 in with 24 in Wood Staff, Warning/Wide Load Flags, 112PK

  • Mfr # WF24-18-12-X

  • Zoro # G522915353


product price:  $58.19
/pk 12, $4.85/ea

Key Features

Color
Orange
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WF24-18-12-X
Zoro #
G522915353
UPC #
810054455066
Country of Origin
China

Details

Item
Safety Flag
Color
Orange
Material
Nylon

Description

Empower employee and public awareness to avoid hazards and prevent accidents with Xpose Safety Orange Safety Flags. As a business owner, you understand the importance of using regulation flags to avoid motor vehicle fines and unnecessary expenses. As a professional operator, you know that the correct placement and mounting of flags is up to you. Our high-quality, wooden dowel flags make it easy to stay safe and operate at a professional level, every day.PRODUCT FEATURES:18in x 18in Square Flag24in Wooden DowelHigh-Visibility OrangeVinyl Coated Nylon MeshSize Meets Federal Traffic RegulationsMEET FEDERAL TRAFFIC REGULATIONSThe Federal Motor Carrier Safety Regulations (FMCSRs) require any commercial motor vehicle (CMV) transporting a load that extends more than 4 feet beyond the rear of the vehicle to be marked with a single red or orange fluorescent warning flag at the extreme rear if the projecting load is 2 feet wide or less, and two warning flags if the projecting load is wider than 2 feet.HIGH-VISIBILITY ALL-WEATHER PERFORMANCEVinyl coated nylon mesh jersey-knit material is waterproof, tear-resistant, and wind-resistant, allowing air to pass through and minimizing the chances of fraying, wearing, and deterioration. Heavy duty staples secure the flags to 28in wooden dowels for quick mounting and attaching. High-visibility fluorescent orange is easy for drivers and pedestrians to spot from far away.WIDE LOADS & OVERSIZED WORK VEHICLESState and federal law requires businesses to place a safety flag on all oversized commercial vehicles, in clear view.VERSATILE SAFETY APPLICATIONSOrange safety flags increase situational awareness and improve safety statistics, federal and state law requires their use for a wide variety of scenarios. Use them for traffic & road safety, parking safety, parades, parties, festivals, concerts, events, golf courses, beaches & water safety, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.